Play
System Case
Tetris

System Case
Your new foundation for better organization

system world logo logo design award IF 2017 Logo German design award 2018

Tough country, tough case

What is the material?

Tough, scratch-resistant material is resistant to grease, oil, temperature and weathering. Raised feet prevent the case from getting dirty, and a handle with a 60kg capacity means these cases work as hard as you do.

IMPACT & SCRATCH-RESISTANT
HANDLE CAPACITY
RESISTANT TO
oil, grease, temperature, and weathering
RAISED FEET
prevents case from getting dirty
Cases and Boxes

Our range includes many models

Whatever you pick... with just a click

Ideal organizational tool used for carrying a variety of consumables and tools. Plastic inserts and red modular boxes can be used. Rubber seal around the lid assists in preventing moisture.

system case
Lid / Size Big (8.4.1) Small (4.4.1)
Black system case system case
Transparent system case system case

TOUGH ON THE OUTSIDE. SMART ON THE INSIDE.

The System Case philosophy:

The system grid ensures that all elements are coordinated and compatible. In this world, everything fits together, and everything has its place. It’s an idea, a principle. The System Case is your organizational tool for day-to-day work, developed by Würth for you. Other cases just hold tools, but the System Case is your tool for keeping things in order.

marioPhoto 2
marioPhoto 1
Move the cursor to see the inside and the outside of the system case
The base size of the cube is: 1.1.1.
  • One unit wide
  • One unit deep
  • One unit high
Each number references the Width.Depth.Height and applies to all System World items. Use them as your guide.

A PREASSEMBLED SYSTEM CASE

The interior System Boxes fit ridges in the floor so everything remains clearly arranged. The structure in the transparent lid connects perfectly with the System Boxes and prevents contents from being mixed.

Your system case always with you...

Keep your System Cases stored in a system cabinet
Open
Or take your System Cases on the road with the system trollies

The possibilities are endless!

Compatible in various configurations thanks to grid pattern design. Grid feet under the boxes allow them to stay in place and the clear lid keeps items in place while being transported.