PROFESSIONAL
SPOT WELD SOLUTIONS

Spot weld drill bits

Wurth Canada has a solution for your spot weld needs. We offer a selection of top quality spot weld drill bits for everything from general use to machining UHSS.

HSCO Spot Weld Bit TiN Coated

Art. No. 710/0066/0088/01010
See the product

A high quality TiN coated HSS spot weld with excellent cutting life.

Coating Type TiN
Material to be processed HSS
Rating Better
HSCO Step Spot Weld Bit

HSCO Step Spot Weld Bit

Art. No. 710.0010
See the product

The innovative step cutter is a visual guide to the customer of the cutting angle and depth

Coating Type None
Material to be processed HSS
Rating Better
HSS Spot Weld Bit

Vario Spot Weld Drill Bits

Art. No. 710.60/80/90
See the product

Suited for use with Wurth Vario Drill

Coating Type None
Material to be processed HSS
Rating Good

HSS Spot Weld Bit

Art. No. 710.6/8/10
See the product

An excellent HSS spot weld bit for general use

Coating Type None
Material to be processed HSS
Rating Good
3-Edged Solid Carbide Spot Weld Cutter

3-Edged Solid Carbide Spot Weld Cutter

Art. No. 710.811800/810800
See the product

Tungsten carbide cutter for machining UHSS, be very careful when using these cutters

Coating Type Magma
Material to be processed UHSS
Rating Best
Two Piece Spring Spot Weld Bit

Two Piece Spring Spot Weld Bit

Art. No. 698.1
See the product

Spring loaded, anti-skate tip that is especially suited for working on thin-gauge material

Coating Type None
Material to be processed Sheet metal
Rating Good

SPOT WELD BELTS

Wurth Canada offers high quality ceramic grain file belts that are perfect for removing spot welds. In addition, our non-woven belts provide an excellent solution for cleaning up and smoothing over grinded spot welds.

1/2” X 18” Ceramic File Belts
1/2” X 18” Ceramic File Belts

36G • 672.419003

80G • 672.419008

1/2” X 18” Speed-X Non-Woven Belts
1/2” X 18” Speed-X Non-Woven Belts

Coarse • 585.716100

1/2” X 18” Speed-X Non-Woven Belts
1/2” X 18” Speed-X Non-Woven Belts

Extra Coarse • 585.716101

SPOT WELD TOOLS

Whether sanding or drilling, Wurth Canada has the tools you need to effectively remove spot welds. Our Pneumatic Belt Sander is a versatile tool that pairs well with our ceramic file belts, while our Vario Drill makes the removal of spot welds quick and easy. Whichever your preference, we’ve got you covered.

Vario Drill

Vario Drill

Art. No. 703.090
See the product

For quick and easy detachment of spot welds.

The 360°rotatable contact arm prevents slipping and ensures easy working, even in hard-to-reach places!

Note: Use only original HSCO spot weld drill bits: 710.60 / 710.80 / 710.90

Vario Drill

Pneumatic Belt Sander – 1/2“ X 18”

Art. No. 703.2712
See the product

Belt sander for removing spot welds and rough edges on auto body applications.

  • Variable speed control
  • Belt tension lever
  • Non-slip handle grip
  • Adequate space in the pulley system to allow for thicker belts

Other Products to Consider

Vario Drill

Welding clamp and tool assortment

Art. No. 965.74417
See the product

For quick and easy fixing of sheet metal for welding or bonding

The special angled shape of the pliers allows universal use of the clamps. Use clamps in tight spaces.

Vario Drill

Micro grip welding clamp

Art. No. 714.0932
See the product

Small grip pliers with toggle joint clamping system

Adjustable toggle joint clamp, jaw width 0-12 mm